Cover For stacking transport boxes
Cover for stackable transport bins
AY-COCK-SCF-VEH-TKD6-F.TK614/621
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Type description | TKD6 |
Width | 600 mm |
Height | 2 mm |
Depth | 400 mm |
Colour | Black |
Product weight (per item) | 0.600 kg |
Material | PP - Polypropylene |
Datasheets (0)
Certificates/ Documents (0)