Coupling screw
Steel zinc plated yellow H
SCR-CUPL-H2-(A2L)-4,8X80
Art.-no. 018514880
EAN 4024835614344
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Drilled with 4 mm diameter
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 80 mm |
Thread length (thread for woodwork) (lg) | 25 mm |
Head diameter (dk) | 10.0 mm |
Head height | 2.3 mm |
Internal drive | H2 |
Declaration of performance (EU-CPR) | No |
Head type | Bugle head |
Thread type | Wood screw thread |
Thread design | Full thread |
Shape of tip | Pinpoint |
