Countersunk washer, washer, flat Zinc-nickel-plated
Countersunk washer/washer, zinc-nickel-plated
WSH-CS-(P3E)-D8,5X25MM
Art.-no. 0457700308
EAN 4056807226880
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Washer made from solid material, steel, zinc, nickel (surface P3E)
- High corrosion resistance in the presence of salt
- Suitable for screws with countersunk head e.g. ASSY®4 CSMP ZiNi dia. 8 mm
ETA-11/0190
Datasheets(X)
![]() | |
Internal diameter (d1) | 8.5 mm |
Outer diameter (d2) | 25 mm |
Outer diameter 2 (d3) | 18 mm |
Countersink diameter (d4) | 17 mm |
Height (h1) | 5 mm |
Washer thickness (t) | 5 mm |
Material | Steel |
Surface | Zinc nickel |
RoHS-compliant | Yes |
Suitable for | Countersunk screw D 8 mm |
Area of application | Timber construction, Structural woodwork, Timber panel construction |
