Countersunk washer/washer, deep zinc plated blue
Countersunk washer/washer deep, zinc plated
WSH-CS-(A3K)-8,5X28
ASSY
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Solid steel
- Deep contact surface embossed into the wood
Suitable e.g. for ASSY 6, 8, 10 and 12 mm countersunk screws∅
![]() | |
Internal diameter (d1) | 8.5 mm |
Outer diameter (d2) | 28 mm |
Outer diameter 2 (d3) | 16 mm |
Countersink diameter (d4) | 16 mm |
Height (h1) | 3.5 mm |
Washer thickness (t) | 3 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for | Countersunk screw D 8 mm |
Area of application | Structural woodwork, Timber construction, Timber panel construction |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt