Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Countersunk washer/washer A1 stainless steel

Countersunk washer/washer stainless steel A1
WSH-CS-A1-D4,3

Art.-no. 045754
EAN 4011231388146

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For aluminium window construction, sun room construction, façade construction, stair construction, tram construction, rail car construction and tram workshops


Suitable for countersunk screws

Internal diameter (d1)

4.3 mm

Outer diameter (d2)

14 mm

Outer diameter 2 (d3)

10 mm

Height (h1)

2.8 mm

Washer thickness (t)

2.8 mm

Material

Stainless steel A1

Surface

Plain

RoHS-compliant

Yes

Suitable for

Countersunk screws

Area of application

Timber construction
Timber panel construction
Structural woodwork

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information