Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Countersunk tapping screw with tip, shape C with AW drive WN 112, A2 stainless steel

WN 112 stainless steel A2 ctrsnk head AW shape C
SCR-CS-WN112-C-AW10-A2-3,5X16

Art.-no. 012393516
EAN 4045727135365
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
AW drive system:


  • Enhanced torque transmission

  • Longer service life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing-in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

C

Nominal diameter (d1)

3.5 mm

Length (l1)

16 mm

Head diameter (dk)

6.8 mm

Head height (k1)

2.5 mm

Internal drive

AW10

Drive type

AW

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

Thread design

Full thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information