Countersunk tapping screw with hexalobular socket
DIN 7982 stainless steel A2 countersunk head TX
SCR-CS-DIN7982-C-TX6-A2-2,2X9,5
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | C |
Nominal diameter (d1) | 2.2 mm |
Length (l1) | 9.5 mm |
Head diameter (dk) | 4.3 mm |
Head height (k1) | 1.3 mm |
Internal drive | TX6 |
Drive type | Internal hexalobular |
Head type | Countersunk head 80 degree |
Thread type | Self-tapping screw thread |
Shape of tip | C |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt