Countersunk tapping screw with hexalobular drive and securing pin
DIN 7982 sst A2 countersunk head TX pin
SCR-CS-A2/70-(TX20-PIN)-4,2X38
Art.-no. 0284014238
EAN 4061975327390
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | C |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 38 mm |
Head diameter (dk) | 9.1 mm |
Head height (k1) | 3.8 mm |
Internal drive | TX20+P |
Drive type | TX with safety pin |
Head type | Countersunk head 80 degree |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Declaration of performance (EU-CPR) | No |
Shape of tip | Tip |
