Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Countersunk tapping screw type C with H recessed head ISO 7050, shape C, zinc-plated, blue passivated (A2K), with H cross recess

ISO 7050 steel zinc ptd. counters. head H shape C
SCR-CS-ISO7050-C-H2-(A2K)-3,5X16

Art.-no. 011673516
EAN 4053479719313
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
Zinc plated

RoHS-compliant

Yes

Form

C

Nominal diameter (d1)

3.5 mm

Length (l1)

16 mm

Head diameter (dk)

7.3 mm

Head height (k1)

2.35 mm

Internal drive

H2

Drive type

Crosshead

Head type

Countersunk head

Thread type

Self-tapping screw thread

Thread design

Full thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information