Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Countersunk tapping screw type C with H recessed head ISO 7050, A2 stainless steel, plain

ISO 7050 stainless steel A2 20H ctrsnk hd shape C
SCR-CS-ISO7050-C-H2-A2-20H-4,8X22

Art.-no. 011684822
EAN 4053479721477
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
Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Nominal diameter (d1)

4.8 mm

Length (l1)

22 mm

Head diameter (dk)

10.4 mm

Head height (k1)

2.8 mm

Internal drive

H2

Drive type

Crosshead

Head type

Countersunk head

Thread type

Self-tapping screw thread

Thread design

Full thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information