Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Countersunk tapping screw, shape C with hexalobular drive ISO 14586, A2 stainless steel, shape C (with tip)

ISO 14586 stainless steel A2 countersk TX shape C
SCR-CS-ISO14586-C-TX25-A2-4,8X25

Art.-no. 420448 25
EAN 4053479267562
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
With hexalobular head, corrosion-resistant

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

C

Nominal diameter (d1)

4.8 mm

Length (l1)

25 mm

Head diameter (dk)

9.3 mm

Head height (k1)

2.8 mm

Internal drive

TX25

Drive type

Internal TX

Head type

Countersunk head

Thread type

Self-tapping screw thread

Thread design

Full thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information