Countersunk screw with hexalobular head
ISO 14581 steel 08.8 zp thick-layer pass. sealing
SCR-CS-ISO14581-08.8-(ZSML)-M5X16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connection elements with zinc-plated chromium(VI)-free thick-film passivation (ZSML) offer a future-proof alternative compared to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium(III) basis and a sealing coat (top coat with integrated lubricating particles).
Overview of advantages:
- Higher quality replacement for common zinc-plated coatings such as A2C or A3C
- Adjusted friction coefficient range from 0.09 μ – 0.14 μ due to top coat with integrated lubricating particles
- Thermal capacity up to 120°C
- Even coating distribution
- Functional and decorative
- Head dimensions in ISO 14581 countersunk screws are gauged in accordance with ISO 7721
- Some screws with short dimensions are threaded up to the head, see ISO 14581
- Countersinks for screw heads in accordance with ISO 14581 must comply with ISO 15065
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 16 mm |
Head diameter (dk ) | 9.3 mm |
Head height (k1) | 2.7 mm |
Standards | ISO 14581 |
Material | Steel |
Property class | 08.8 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Internal hexalobular |
Internal drive | TX25 |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |
Product class | A |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt