Countersunk screw, type SK/S — cotter-pin installation DIN 7991 (ISO 10462) steel grade 8.8, zinc plated blue, with countersunk washer, steel, zinc plated blue
Screw steel zn ptd. pre-inst. cs head f. W-FAZ-IG
SCR-CS-F.ANC-WSH-(A2K)-SLIDCOAT-M8X30
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hexagon screws, countersunk screws, washers, countersunk washers and nuts have a special coating and are only permissible in the anchor system in accordance with ETA-99/0011.
Covered by approval ETA-99/0011
Datasheets(X)
Standards | DIN 7991 |
Thread diameter | 8 mm |
Min./max. attachment height for cotter-pin mounting (t fix) | 9-15 mm |
Internal drive | TX40 |
Material | Steel |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!