Countersunk head screws/cheese head screws/hexagon nuts/washers assortment 1200 pieces
DIN 963/84/934/125 stl. 4.8 zn. pl. 1200 pcs OKO
SCR/NUT-SOKO-DIN84/125/934/963-(A2K)
Art.-no. 5964004005
EAN 4062856623624
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Standards | DIN 963, DIN 84, DIN 934, DIN 125 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
Number of pieces in assortment/set | 1200 PCS |
Product weight (per item) | 2690.000 g |
System dimensions | 4.4.1 |
SCR-CS-DIN963-4.8-(A2K)-M4X10
SCR-CS-DIN963-4.8-(A2K)-M5X16
SCR-CS-DIN963-4.8-(A2K)-M6X20
SCR-CYL-DIN84-4.8-(A2K)-M4X10
SCR-CYL-DIN84-4.8-(A2K)-M4X16
SCR-CYL-DIN84-4.8-(A2K)-M4X20
SCR-CYL-DIN84-4.8-(A2K)-M5X10
SCR-CYL-DIN84-4.8-(A2K)-M5X16
SCR-CYL-DIN84-4.8-(A2K)-M5X20
SCR-CYL-DIN84-4.8-(A2K)-M6X16
SCR-CYL-DIN84-4.8-(A2K)-M6X20
SCR-CYL-DIN84-4.8-(A2K)-M6X25
NUT-HEX-DIN934-I6I-SW7-(A2K)-M4
NUT-HEX-DIN934-I6I-WS8-(A2K)-M5
NUT-HEX-DIN934-I8I-WS10-(A2K)-M6
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units