Countersunk head screw with square neck DIN 608, steel 8.8, plain with nut according to DIN 934
DIN 608 plain steel 8.8
SCR-CS-SQUAR-DIN608-NUT-8.8-M10X35
Art.-no. 022810 35
EAN 4038898804833
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 35 mm |
Head diameter (dk) | 19.65 mm |
Head height (k1) | 8.45 mm |
Standards | DIN 608 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head with square neck |
Head details | With square neck |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Design | With nut |
Product class | C |
