Countersunk head screw with recessed head H
ISO 7046-2 steel 8.8 flake zinc silver H
SCR-CS-ISO7046/2-8.8-H4-(ZFSHL)-M8X35
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 7046-2 replaces DIN 965 | There is some limited similarity | Some head heights and head diameters changed | Thread lengths changed | Penetration depths of recessed heads changed | Strength class 5.8 and A4-70 removed | Screws of strength class 4.8 are included in ISO 7046-1.
Datasheets(X)
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 35 mm |
Head diameter (dk) | 15.4 mm |
Head height (k1) | 4.65 mm |
Standards | ISO 7046-2 |
Material | Steel |
Property class | 8.8 |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | H |
Internal drive | H4 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Product class | A |