Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Countersunk head screw with nib and nut DIN 604, plain 8.8 steel

DIN 604 plain steel 8.8
SCR-CS-DIN604-W.NUT-8.8-M16X40

Art.-no. 435181640

EAN 4047376601123

-,--
price per selected packing unit
| Individual prices for customers after login
Countersunk head screw with nib and nut DIN 604, plain 8.8 steel

Art.-no. 435181640

-,--
price per selected packing unit
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

40 mm

Head diameter (dk)

32.8 mm

Head height (k1)

9 mm

Standards

DIN 604

Material

Steel

Property class

8.8

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head with nib

Drive type

Without drive

Thread type

Metric thread

Pitch

2 mm

Thread form

Standard metric thread

Thread design

Partial thread

Design

With nut

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information