Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Countersunk head screw with nib and nut DIN 604, plain 8.8 steel

DIN 604 plain steel 8.8
SCR-CS-DIN604-W.NUT-8.8-M10X40

Art.-no. 435181040

EAN 4052703685455

-,--
price per selected packing unit
| Individual prices for customers after login
Countersunk head screw with nib and nut DIN 604, plain 8.8 steel

Art.-no. 435181040

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

40 mm

Head diameter (dk)

19.65 mm

Head height (k1)

5.5 mm

Standards

DIN 604

Material

Steel

Property class

8.8

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head with nib

Drive type

Without drive

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread design

Partial thread

Design

With nut

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information