Countersunk head screw with nib and nut DIN 604, plain 8.8 steel
DIN 604 plain steel 8.8
SCR-CS-DIN604-W.NUT-8.8-M10X30
Art.-no. 435181030
EAN 4047376600966
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 30 mm |
Head diameter (dk) | 19.65 mm |
Head height (k1) | 5.5 mm |
Standards | DIN 604 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head with nib |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Design | With nut |
Product class | C |
