Countersunk head screw with high square neck DIN 605, steel 8.8, zinc-plated, blue passivated (A2K)
DIN 605 steel 8.8 zinc plated
SCR-CS-SQUAR-DIN605-8.8-(A2K)-M8X70
Art.-no. 51039870
EAN 4046777775334
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 70 mm |
Head diameter (dk) | 20.65 mm |
Head height (k1) | 9.45 mm |
Standards | DIN 605 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Countersunk head with square neck |
Head details | With square neck |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | C |