Countersunk head screw with high head and hexalobular drive
ISO 14582 stainless steel, A2, plain
SCR-CS-ISO14582-A2/70-TX20-M4X16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Increase in assembly productivity
When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Tool does not slip because force is distributed optimally
- No damage to surface coating
- No wobbling
- Screw locates securely
Hexalobular drives must comply with DIN EN ISO 10664
- As a result, connection elements with hexalobular heads are standardised and can be used all over the world
Datasheets(X)
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 16 mm |
Head height (k1) | 3.01 mm |
Standards | ISO 14582 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Head type | Countersunk head |
Internal drive | TX20 |
Thread type | Metric thread |
Pitch | 0.7 mm |