Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Countersunk head screw with hexagon socket, assortment 1,075 pieces

ISO 10642 stainless steel A2 plain 1075 pcs Sysko
SCR-CS-SYSKO-ISO10642-A2-1075PCS
SYSTEMKOFFER

Art.-no. 5964010000
EAN 4056807209029
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
ISO 10642, A2 stainless steel, plain in system case 4.4.1

Countersunk head screws with hexagon socket M4, M5, M6 and M8

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 10642

Material

Stainless steel A2

Property class

070

Surface

Plain

Drive type

Hexagon socket

RoHS-compliant

Yes

Number of pieces in assortment/set

1075 PCS

Product weight (per item)

4800 g

Countersunk head screw with hexagon socket, assortment 1,075 pieces including:
100 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS2,5-M4X10

Quantity: 100 x
100 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS2,5-M4X16

Quantity: 100 x
100 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS2,5-M4X20

Quantity: 100 x
100 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS2,5-M4X25

Quantity: 100 x
100 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS3-M5X10

Quantity: 100 x
100 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS3-M5X16

Quantity: 100 x
100 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS3-M5X20

Quantity: 100 x
75 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS3-M5X25

Quantity: 75 x
50 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS4-M6X10

Quantity: 50 x
50 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS4-M6X16

Quantity: 50 x
50 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS4-M6X20

Quantity: 50 x
50 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS4-M6X25

Quantity: 50 x
25 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS5-M8X16

Quantity: 25 x
25 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS5-M8X20

Quantity: 25 x
25 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS5-M8X25

Quantity: 25 x
25 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS5-M8X30

Quantity: 25 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-16COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x