Countersunk head screw with H cross recess ISO 7046-2, A2-70 stainless steel, plain
ISO 7046-2 stainless steel A2 70, plain H
SCR-CS-ISO7046/2-A2/70-H1-M3X4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 7046-2 replaces DIN 965 | There is some limited similarity | Some head heights and head diameters changed | Thread lengths changed | Penetration depths of cross recesses changed | Strength class 5.8 and A4-70 removed | Screws of strength class 4.8 are included in ISO 7046-1.
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 4 mm |
Head diameter (dk) | 5.5 mm |
Head height (k1) | 1.65 mm |
Standards | ISO 7046-2 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Crosshead |
Internal drive | H1 |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Product class | A |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt