Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Countersunk head screw/hexagon nut/washer assortment 1,350 pieces

ISO10642/4032/7089 sst A2 1350 pcs Sysko
SCR/NUT-HEX-SYSKO-WSH-CS-A2-1350PCS
SYSTEMKOFFER

Art.-no. 5964010001
EAN 4056807209005
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
Countersunk head screws with hexagon socket ISO 10642/hexagon nuts ISO 4032/wing repair washers ISO 7089, A2 stainless steel in system case 4.4.1

Countersunk head screws with washers and nuts: M4, M5, M6 and M8

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 10642, ISO 4032, ISO 7089

Material

Stainless steel A2

Property class

070

Surface

Plain

Number of pieces in assortment/set

1350 PCS

Product weight (per item)

4400 g

System dimensions

4.4.1

Countersunk head screw/hexagon nut/washer assortment 1,350 pieces including:
100 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS2,5-M4X12

Quantity: 100 x
100 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS2,5-M4X20

Quantity: 100 x
50 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS3-M5X16

Quantity: 50 x
50 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS3-M5X25

Quantity: 50 x
50 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS4-M6X16

Quantity: 50 x
50 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS4-M6X25

Quantity: 50 x
25 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS5-M8X25

Quantity: 25 x
25 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS5-M8X30

Quantity: 25 x
200 x
Hexagon nut ISO 4032 A2-70 stainless steel, plain

NUT-HEX-ISO4032-A2/70-WS7-M4

Quantity: 200 x
100 x
Hexagon nut ISO 4032 A2-70 stainless steel, plain

NUT-HEX-ISO4032-A2/70-WS8-M5

Quantity: 100 x
100 x
Hexagon nut ISO 4032 A2-70 stainless steel, plain

NUT-HEX-ISO4032-A2/70-WS10-M6

Quantity: 100 x
50 x
Hexagon nut ISO 4032 A2-70 stainless steel, plain

NUT-HEX-ISO4032-A2/70-WS13-M8

Quantity: 50 x
200 x
Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV

WSH-ISO7089-A2-200HV-4

Quantity: 200 x
200 x
Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV

WSH-ISO7089-A2-200HV-5

Quantity: 200 x
100 x
Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV

WSH-ISO7089-A2-200HV-6

Quantity: 100 x
50 x
Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV

WSH-ISO7089-A2-200HV-8

Quantity: 50 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-16COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x