Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Countersunk head screw/hexagon nut/washer assortment 1,350 pieces

ISO10642/4032/7089 sst A2 1350 pcs Sysko
SCR/NUT-HEX-SYSKO-WSH-CS-A2-1350PCS

Art.-no. 5964010001

EAN 4056807209005

-,--
price per selected packing unit
| Individual prices for customers after login
Countersunk head screw/hexagon nut/washer assortment 1,350 pieces

Art.-no. 5964010001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Countersunk head screws with hexagon socket ISO 10642/hexagon nuts ISO 4032/wing repair washers ISO 7089, A2 stainless steel in system case 4.4.1

Countersunk head screws with washers and nuts: M4, M5, M6 and M8

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 10642, ISO 4032, ISO 7089

Material

Stainless steel A2

Property class

070

Surface

Plain

Number of pieces in assortment/set

1350 PCS

Product weight (per item)

4400.000 g

System dimensions

4.4.1

Countersunk head screw/hexagon nut/washer assortment 1,350 pieces including:
100 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS2,5-M4X12

Quantity: 100 x
100 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS2,5-M4X20

Quantity: 100 x
50 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS3-M5X16

Quantity: 50 x
50 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS3-M5X25

Quantity: 50 x
50 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS4-M6X16

Quantity: 50 x
50 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS4-M6X25

Quantity: 50 x
25 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS5-M8X25

Quantity: 25 x
25 x
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS5-M8X30

Quantity: 25 x
200 x
Hexagon nut ISO 4032 A2-70 stainless steel, plain

NUT-HEX-ISO4032-A2/70-WS7-M4

Description:
M4
Quantity: 200 x
100 x
Hexagon nut ISO 4032 A2-70 stainless steel, plain

NUT-HEX-ISO4032-A2/70-WS8-M5

Description:
M5
Quantity: 100 x
100 x
Hexagon nut ISO 4032 A2-70 stainless steel, plain

NUT-HEX-ISO4032-A2/70-WS10-M6

Description:
M6
Quantity: 100 x
50 x
Hexagon nut ISO 4032 A2-70 stainless steel, plain

NUT-HEX-ISO4032-A2/70-WS13-M8

Description:
M8
Quantity: 50 x
200 x
Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV

WSH-ISO7089-A2-200HV-4

Quantity: 200 x
200 x
Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV

WSH-ISO7089-A2-200HV-5

Quantity: 200 x
100 x
Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV

WSH-ISO7089-A2-200HV-6

Quantity: 100 x
50 x
Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV

WSH-ISO7089-A2-200HV-8

Quantity: 50 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information