Countersunk head screw, 82 degrees, inch ASME B18.6.3, stainless steel 18-8 plain, slotted
ASME B18.6.3 sst 18-8 plain slotted
SCR-MS-FLT-82-(18-8)-SLT-6_32X5/8
Art.-no. 7116306062
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter | 0.138 in |
Length | 0.625 in |
Internal drive | Slot |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Number of thread starts per inch | 32 |
Standards | ASME B18.6.3 |
