Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Countersink with depth stop

Countersink with depth stop
CNTSNK-WODRL-(HW)-D6MM

Art.-no. 0650700600

EAN 4050642414501

-,--
price per selected packing unit
| Individual prices for customers after login
Countersink with depth stop

Art.-no. 0650700600

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The countersinking specialist for terrace construction, with 1/4 inch type E bit holder.

Visually consistent screw connection


The countersinking depth can be locked in place using a screw, ensuring the depth is consistent. The countersinking depth can be set to millimetre precision using the scale. Countersinking depth 2-9 mm.



No scorch marks or scratches on the surface


The polymer plastic guard ring, which also rotates, prevents any accidental damage to the surface.



Long service life and clean countersinking of the screw head


The TC-tipped countersink enables clean, crack-free countersinking.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tropical woods such as bangkirai, hardwoods, softwoods, fibreboards, plastic-coated fibreboards.

Nominal drill hole diameter

6 mm

Length

96 mm

Spot-facer diameter

13 mm

Material of cutting edge

Carbide

Spare parts for this product:
Drill bit For countersink with depth stop

DRL-TWST-WO-(REPLACEMENT)-D6,0MM

Precision drill bit made of high-speed steel suitable for the countersink with depth stop
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information