Counter nut, brass Metric according to EN 60423
Counter nut, metric, brass
NUT-HEX-BRS-WS30-(E2J)-M25X1,5
Art.-no. 096777025
EAN 4024835880961
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For secure fastening of cable glands and accessories
- Made in Germany
Datasheets(X)
Connection thread | M25 x 1.5 |
Thread length (metric thread) | 3.5 mm |
Width across flats | 30 mm |
Min./max. temperature conditions | -60 to 200 °C |
Material | Brass |
Surface | Nickel plated |
Min. temperature conditions | -60 °C |
Max. temperature conditions | 200 °C |