Corvus full-grain leather S3 safety boots
Safety boots S3 Corvus
BOOT CORVUS S3 BLACK 48
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable full-grain leather
- Mesh inner lining, pull-on strap made from high-quality microfibre
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, comfort width 10.5 (regular fit)
- Metal-free
- Approx. 670 g per shoe in size 42
Datasheets(X)
Colour | Black |
Size | 48 |
Material of shoes upper | Full leather |
Safety category | S3 |
Standards | ISO 20345, SRC |
Type description | Boots |
Foot width | 10.5 (standard width safety shoes) |