Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Corrosion protection agent Metalyt

Anti-corrosion material, Metalyt
CORRPROTMATL-SRF-METALYT-400ML

Art.-no. 0893214420

EAN 4050642343795

-,--
price per selected packing unit
| Individual prices for customers after login
Corrosion protection agent Metalyt

Art.-no. 0893214420

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Repair coat for retrospective galvanising with TITANID formula

Ideal surface structure for all bodywork and paintwork


  • Can be smoothed

  • Can be painted over with commercially available 1-component and 2-component finishing systems

  • Adheres to steel, aluminium and tin

  • Very good functionality in conjunction with PU and MS polymer sealants


Sprayable micro-coating for trade professionals


Metalyt offers outstanding corrosion protection and also adheres to thin metal edges.



One spray action is sufficient


High repair assurance thanks to very good corrosion protection with low layer thickness



Spot welding, inert gas welding and gas fusion welding possible


Can be welded wet and dry.


Note: Spark discharge is possible with spot welding. Cover adjacent surfaces. Not suitable for use with automated spot welding equipment.

Notice

Dust-dry after approx. 5–8 minutes. Dry to handle after approx. 1 hour. Can be filled and painted after 2 hours/60°C or 24 hours at room temperature. Complete mechanical loads after 2–3 days.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For minor repairs to damaged zinc phosphate coats on bodywork panels and vehicle parts. Thanks to the TITANID technology, it is simple and cost-effective to repair the anti-corrosive coating on vehicles so that it is true to the original. An expensive electrolyte process is no longer necessary.

Instructions

Shake can well for at least 2 minutes before use. The surface must be clean, dry and free from grease. Spraying distance: 15–25 cm. Apply a thin coat of METALYT in 1–2 spray passes.

Chemical basis

Zinc in inorganic-organic matrix

Contents

400 ml

Colour

Silver grey

Shelf life from production

24 Month

Min. dust-drying time

5 min

Min. spraying distance

15 cm

Max. spraying distance

25 cm

Max. dust-drying time

8 min

Min./max. dust-drying time / conditions

5-8 min / at 20°C

Density

0.757 g/cm³

Can be coated after

24 h

Can be varnished after

24 h

Max. temperature resistance

300 °C

Conditions to maintain shelf life from production

cool, dry and frost-free storage area

Full resilience

3 d

Grip strength

1 h

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Zinc cleaner

METCLNR-ZINK-1LTR

Ammoniacal wetting agent cleaner for galvanised surfaces
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 1
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 2
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 1
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 1
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 2
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 2
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 1
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information