Corrosion protection Promax
Anti-corrosion material, Promax
CORRPROTMATL-SRF-PROMAX-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fulfils the repair requirements in accordance with DIN EN ISO 1461
- The newly developed TITANID formula achieves an extremely hard surface
- Optimum protection and maximum safety even at 10–20 μm coat thickness
- Excellent to weld
- Permanently temperature resistant up to 300°C
Dust-dry after approx. 5–8 min. Touch-dry after approx. 1 hour. Turn the can upside down and spray until the valve is empty after use.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Extremely hard micro-zinc flake coating with excellent anti-corrosive properties. Promax has an anti-corrosive agent that provides optimum protection from rusting for components with minor mechanical damage such as cracks and scratches. Thanks to the unique TITANID formula, the coating remains solid over the long term and resistant to weathering, and prevents white rust from forming.
Coating welding seams, cutting edges and repair spots on bare and galvanised steel and steel sheeting.
Shake the can well for at least 2 minutes before use. The surface must be clean, dry and free from grease. Spraying distance: 15–25 cm. Apply a thin coat of PROMAX in 1–2 spray passes.
Chemical basis | Zinc in inorganic-organic matrix |
Contents | 400 ml |
Colour | Silver grey |
Shelf life from production | 24 Month |
Min. dust-drying time | 5 min |
Max. dust-drying time | 8 min |
Density | 0.757 g/cm³ |
Max. temperature resistance | 300 °C |
Purity rating zinc | 99.99 % |
Surface pre-treatment required | Dry, dust and grease-free |
Grip strength | 1 h |
ISO | 1461 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!