Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Corrosion protection Promax

Anti-corrosion material, Promax
CORRPROTMATL-SRF-PROMAX-400ML

Art.-no. 0893214400
EAN 4050642136427

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Anti-corrosive coating and welding primer with TITANID formula
  • Fulfils the repair requirements in accordance with DIN EN ISO 1461

  • The newly developed TITANID formula achieves an extremely hard surface

  • Optimum protection and maximum safety even at 10–20 μm coat thickness

  • Excellent to weld

  • Permanently temperature resistant up to 300°C
Notice

Dust-dry after approx. 5–8 min. Touch-dry after approx. 1 hour. Turn the can upside down and spray until the valve is empty after use.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Extremely hard micro-zinc flake coating with excellent anti-corrosive properties. Promax has an anti-corrosive agent that provides optimum protection from rusting for components with minor mechanical damage such as cracks and scratches. Thanks to the unique TITANID formula, the coating remains solid over the long term and resistant to weathering, and prevents white rust from forming.


Coating welding seams, cutting edges and repair spots on bare and galvanised steel and steel sheeting.

Instructions

Shake the can well for at least 2 minutes before use. The surface must be clean, dry and free from grease. Spraying distance: 15–25 cm. Apply a thin coat of PROMAX in 1–2 spray passes.

Chemical basis

Zinc in inorganic-organic matrix

Contents

400 ml

Colour

Silver grey

Shelf life from production

24 Month

Min. dust-drying time

5 min

Max. dust-drying time

8 min

Density

0.757 g/cm³

Max. temperature resistance

300 °C

Purity rating zinc

99.99 %

Surface pre-treatment required

Dry, dust and grease-free

Grip strength

1 h

ISO

1461

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Zinc cleaner

METCLNR-ZINK-1LTR

Ammoniacal wetting agent cleaner for galvanised surfaces
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information