Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Corner ram protection

Corner crash protection for pallet shelf
CRNCRSHPROT-F.PALTSHLF-230X230X400MM

Art.-no. 0957589351

EAN 4056807753164

-,--
price per selected packing unit
| Individual prices for customers after login
Corner ram protection

Art.-no. 0957589351

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Can be used as pallet shelf impact protection
  • L-shape for protection at entrances and exits

  • 4x size 14 holes for floor mounting

  • Includes four wedge anchors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Secure the ram protection using the 4 stud anchors.

Length x width x height

160 x 160 x 400 mm

Material

Sheet steel

Colour

Black, Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information