Corner joint with cover
Corner connector with cap
CRNCON-FRNCNST-PLA-TAP-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Countersunk head screws with diameter 3.5 mm should be hand-tightened
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Plastic |
Colour | Jet black, similar to RAL 9005 |
Length | 42 mm |
Height | 20 mm |
Width | 20 mm |
Hole distance | 25 mm |
Distance between stop and centre of hole | 11 mm |
Diameter of hole | 4.2 mm |