Corner end for edge protection mesh barriers
Corner end right 4-fold
CORNER-END-RIGHT-4FOLD
Art.-no. 0838907141
EAN 4068362016691
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Corner end of edge protection mesh for the systems:
- Pitched roof edge protection system with walkway along the eaves
- Pitched roof edge protection system for clamping on the rafters along the eaves
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Observe the installation instructions.
Returns are subject to restocking costs.
Transport costs may apply for this article. Please contact your local Würth sales representative for more information.
Datasheets(X)
Material | Aluminium |
Product weight (per item) | 4.500 kg |
Length | 1390 mm |
Width | 630 mm |