Corner end for 3-bar edge protection mesh
Corner end right 3-fold
CORNERED-END-RIGHT-3FOLD
Art.-no. 0838907145
EAN 4068362016677
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for systems:
- Ridge post
- Verge post
- Wooden rafter post
- Standard post
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Observe the installation instructions.
Returns are subject to restocking costs.
Transport costs may apply for this article. Please contact your local Würth sales representative for more information.
Datasheets(X)
Material | Aluminium |
Product weight (per item) | 3.150 kg |
Length | 940 mm |
Width | 630 mm |