Corner duct
Corner duct
CRNDCT-R9010-PUREWHITE-30X40MM
Art.-no. 097383050
EAN 4038898718673
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Line routing from floor to ceiling and in corner areas
Type description | 30 x 40 |
Height | 30 mm |
Width | 40 mm |
Colour | Pure white RAL 9010 |
Channel length | 2 m |
Material | PVC - Polyvinyl chloride |
Flammability | Flame-retardant, self-extinguishing |