Corner bracket set
Corner bracket die-cast zinc set
CORNANGL-SET-ZN-BLK-M8-SLOT8-28X28MM
Art.-no. 4952500203
EAN 4056807531809
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Scope of delivery
- 1 corner connector
- 3 self tapping screws, countersunk head 8 mm
Datasheets(X)
![]() | |
Material | Die-cast zinc |
RoHS-compliant | Yes |
Profile type | B |
Suitable for flute width (N) | 8 mm |
Width (b1) | 28 mm |
Height (h1) | 28 mm |
Material thickness (s1) | 5 mm |
Drill hole diameter (d1) | 9 mm |
Number of pieces in assortment/set | 4 PCS |
