Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Core drill DS 350

Core drill DS 350
CREDRL-EL-(DS 350)
MASTER

Art.-no. 570911603
EAN 4065233147256

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Diamond core drill for stand-guided wet and dry drilling in concrete, reinforced concrete and masonry
  • The user-friendly protection and carry handle ensures convenient transport and good machine protection

  • Perfect work progress with all approved drill sizes thanks to the powerful motor with 3-speed gearbox and multi-colour LED load indication

  • The soft start function reduces the speed for 10 seconds, making drilling into surfaces much easier

  • Personal safety is ensured by the integrated PRCD-S circuit breaker

  • Continuous visual monitoring of the water supply during wet drilling thanks to the supplied hose piece with water flow indicator

  • Longer service life due to electronic overload protection, as the motor speed is reduced six times electronically in the event of overload

  • The pulsating power reduction and optical warning from the LEDs give a warning to the operator. Then the tool switches off automatically in order to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Drill-stand-guided wet drilling in reinforced and non-reinforced concrete both on ceilings, walls and floors

  • Drill-stand-guided dry drilling in clay bricks, perforated bricks, clinker bricks, sand-lime bricks and aerated concrete both on ceilings, walls and floors

  • Openings for house connections

  • Ducts for pipes, cables and electrical lines

  • Ventilation openings and perforated holes

Nominal voltage

230 V/AC

Power input

3200 W

Idle speed 1st gear max.

385 rpm

Idle speed 2nd gear max.

818 rpm

Idle speed 3rd gear max.

1195 rpm

Min./max. drilling diameter in 1st gear, wet

160-350 mm

Min./max. drilling diameter in 2nd gear, wet

80-160 mm

Min./max. drilling diameter in 3rd gear, wet

25-80 mm

Length

580 mm

Width

165 mm

Height

185 mm

Weight of machine

13.5 kg

Cable length

3.75 m

Core drill DS 350 including:
1 x
Wrench

SP-WRENCH

Description:
22 mm
Quantity: 1 x
1 x
Hose piece

HOSESECT-(F.CREDRL-DS)-L30CM

Quantity: 1 x
1 x
Wrench

SP-KEY

Description:
38 mm
Quantity: 1 x
1 x
Wrench

SP-KEY

Description:
41 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling stand DS Comfort

DRLSTAND-(DS-COMFORT)

Compact drilling stand for diamond core drills DS 180 and DS 300
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Water pressure tank For diamond core drilling technology

PRESSPRR-WATER-6BAR-10LTR

x 1 pcs
Torque amplifier for DS 350

TRQAMPL-CDT

Torque amplifier with 3:1 ratio for energy-saving working with the DS 350 core drill
x 1 pcs
Drilling stand DS Compact

DRLSTAND-(DS-COMPACT)

Compact drilling stand for diamond core drills DS 180
x 1 pcs
Vacuum set, incl. rubber seal

VACSET-(F.RBRSEAL-DS COMFORT)-2PCS

x 1 pcs
Water collection ring

WTRCOLLRG-CDT-D321MM

Universal water collection ring for absorbing drilling mud during core drilling
x 1 pcs
Spare rubber cap For DS Compact drilling stand

SPRERBRLIP-CDT-WTRCOLLRG-D321MM

x 1 pcs
Clamp support For diamond core drills

CLMPSPRT-CDT

Suitable for clamping the drill core collection tray as well as the Comfort and Compact drilling stands
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information