Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Core drill DS 180-T

Core drill DS 180-T
CREDRL-EL-(DS 180-T)

Art.-no. 570911602
EAN 4062856029129
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
Diamond core drill for hand and stand-guided wet and dry drilling in concrete, reinforced concrete and masonry
  • The aluminium housing with a T-handle ensures optimum weight distribution for horizontal drilling by hand

  • Perfect work progress with all approved drill sizes thanks to the powerful motor with 3-speed gearbox and multi-colour LED load indication

  • The soft start function cuts the speed in half for 10 seconds, making drilling into surfaces much easier

  • Personal safety is ensured by the integrated PRCD-S circuit breaker

  • Various drill bit mounts can be used because the machine spindle has a combined tool chuck with ½-in female and 1 ¼-in male threads

  • Continuous visual monitoring of the water supply during wet drilling thanks to the supplied hose piece with water flow indicator

  • Longer service life due to electronic overload protection, as the motor speed is reduced six times electronically in the event of overload

  • The pulsating power reduction and optical warning from the LEDs give a warning to the operator. Then the motor switches off automatically in order to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Hand and stand-guided wet drilling in reinforced and non-reinforced concrete


Hand and stand-guided dry drilling in bricks, perforated bricks, clinker bricks, sand-lime bricks and aerated concrete


Breakthrough drill holes in plumbing and electrical applications

Nominal voltage

230 V/AC

Power input

2400 W

Idle speed 1st gear max.

780 rpm

Idle speed 2nd gear max.

1690 rpm

Idle speed 3rd gear max.

3520 rpm

Min./max. drilling diameter in 1st gear, wet

70-180 mm

Min./max. drilling diameter in 2nd gear, wet

35-70 mm

Min./max. drilling diameter in 3rd gear, wet

8-35 mm

Length

430 mm

Width

295 mm

Height

405 mm

Weight of machine

6.8 kg

Core drill DS 180-T including:
1 x
Wrench

SP-WRENCH

Description:
22 mm
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
1 x
Hose piece

HOSESECT-(F.CREDRL-DS)-L30CM

Quantity: 1 x
1 x
Wrench

SP-KEY

Description:
38 mm
Quantity: 1 x
1 x
Wrench

SP-KEY

Description:
41 mm
Quantity: 1 x
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(DS180-P/-T)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
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
Dry drilling set With dust extraction for core drills

DRYDRLSET-F.DS180

Suitable for use in combination with all common core drills, especially DS 180 and DS 350
x 1 pcs
Second handle Suitable for use in the DS 180 core drill

HNDL-CDT-(DS180-P/-T)

x 1 pcs
Shoulder support Suitable for use in the DS 180 core drill

SHLDRSPRT-F.DS180

x 1 pcs
Adapter plate Suitable for use in the DS 180 core drill. Required in conjunction with the shoulder support or the second handle

ADAPTPLT-(F.DS180-P/-T)

Suitable for use in the DS 180 core drill. Required in conjunction with the shoulder support or the second handle
x 1 pcs
Water pressure tank For diamond core drilling technology

PRESSPRR-WATER-6BAR-10LTR

x 1 pcs
Carriage For the DS 180 core drill

SLID-F.DS180

x 1 pcs
Drilling stand DS Compact

DRLSTAND-(DS-COMPACT)

Compact drilling stand for diamond core drills DS 180