Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cordless tangential impact screwdriver ASS 12-A

Cordless tangential impact driver ASS 12-A
IMPDRIV-CORDL-(WO.BTRY)-(ASS12-A)-BOX

Art.-no. 5700132000

EAN 4062856952786

-,--
price per selected packing unit
| Individual prices for customers after login
Cordless tangential impact screwdriver ASS 12-A

Art.-no. 5700132000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very lightweight 12 V rotating impact screwdriver with powerful torque despite its incredibly compact and lightweight design. Perfectly suited for short particle board screws
  • Low-fatigue work due to lightweight and compact design

  • Integrated LED lights for direct illumination of the working area

  • Continuous monitoring of the battery capacity via the state-of-charge indicator on the battery pack

  • Compatible with all 10.8 V and 12 V battery system products

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

ASS 12-A

Min./max. idle speed

0-2600 rpm

Min./max. impact rate

0-3100 rpm

Max. torque for hard screwing application

105 Nm

Suitable for screw

M4 - M12

Tool holding device

1/4-inch hexagon socket

Length

137 mm

Width

55 mm

Height

178 mm

Weight of machine with rechargeable battery

0.96 kg

Included in delivery

Batteries not included

Number of rechargeable batteries/batteries

0 PCS

Rechargeable battery/battery capacity

0 Ah

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Rechargeable battery For Würth power tools Li-ion 12 volt

BTRYPCK-LIION-12V/4,0AH

Compact 12-V battery
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information