Cordless screwdriver S 3-A
Cordless screwdriver S 3-A
SCRDRIV-CORDL-(S3-A)-CASE
MASTER
S 3-A
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Unit can also be used in tight spots that are hard to access
Screwdriver can be used in elongated or angled form.
Correct setting for all screwing and drilling applications
2-speed gear with 15 torque levels and one drilling level.
Safe handling
Inhibitor prevents accidental activation of screwdriver.
Immediate bit mount
Thanks to the short design, bit holders or long bits can be inserted directly.
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 3.6 V/DC |
Idle speed 1st/2nd gear min./max. | 0-220 / 0-450 rpm |
Max. torque hard/soft | 4 / 2.7 Nm |
Tool holding device | 1/4-inch hexagon socket |
Weight of machine with rechargeable battery | 0.5 kg |
Included in delivery | 2 x 3.6 V batteries, 1 x AL60-S3 charger |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 2 Ah |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units