Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cordless nailer HiKOKI NR1890DBCL

Nail gun cordless HiKOKI 1890DBCL
NLR-CORDL-HIKOKI-NR1890DBCL

Art.-no. 5700997001

EAN 4056807882802

-,--
price per selected packing unit
| Individual prices for customers after login
Cordless nailer HiKOKI NR1890DBCL

Art.-no. 5700997001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Battery-powered strip nailer for Ø 2.9 to 3.3 mm nails in lengths of 50 to 90 mm

Long service life and reduced maintenance cycles


Brushless motor technology



Flexible working


Switchable trigger mode (individual release or contact release)



Continuous monitoring of the battery capacity


Battery charge indicator



Saves time


Tool-free insertion depth setting



No accidental firing


2-stage safety switch



Comfortable and secure grip


Ergonomically shaped soft grip

2 Years Warranty

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Carpentry, joinery, prefabricated house construction, conventional construction, box and pallet construction

Nominal voltage

18 V

Rechargeable battery/battery capacity

5 Ah

Impact energy

120 J

Magazine capacity

47 PCS

Suitable for min./max. nail diameter

2.9 - 3.3 mm

Suitable for min./max. nail length

50-90 mm

Weight of machine with rechargeable battery

4.8 kg

Type of rechargeable battery/battery

Li-lon

Weight of machine

4802 g

Height

342 mm

Width

127 mm

Length

309 mm

Cordless nailer HiKOKI NR1890DBCL including:
1 x
Case for HiKOKI 1890BCL cordless nailers

CASE-EMPTY-1890DBCL

Quantity: 1 x
1 x
Protective cap for HiKOKI NR1890DBCL nailer

PROTCAP-(F.NLGUN-HIKOKI)-NR1890DBCL

Quantity: 1 x
2 x
Rechargeable battery 18 V HiKOKI BSL1850 for the HiKOKI NR1890DBCL cordless nailer

BTRYPCK-HIKOKI-BSL1850-18V/5,0AH

Description:
18 V; 5 Ah
Quantity: 2 x
1 x
Charger 18 V HiKOKI UC18YFSL for the HiKOKI NR1890DBCL cordless nailer

CHRG-18V-HIKOKI-UC18YFSL

Description:
Output voltage: 18 V; 18 V
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
34° half-head collated nails AN

NL-AN5090-HRDHD-2,8X65

Plain steel, smooth, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-2,8X70

Plain steel, smooth, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-2,8X75

Plain steel, smooth, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-2,8X80

Plain steel, smooth, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-3,1X80

Plain steel, smooth, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-3,1X90

Plain steel, smooth, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-GRVD-2,8X50

Plain steel, grooved, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-GRVD-2,8X65

Plain steel, grooved, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-GRVD-2,8X70

Plain steel, grooved, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-GRVD-2,8X75

Plain steel, grooved, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-GRVD-2,8X80

Plain steel, grooved, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-GRVD-3,1X80

Plain steel, grooved, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-(A4C)-2,8X65

Galvanised steel, yellow passivated (A4C), smooth, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-(A4C)-2,8X80

Galvanised steel, yellow passivated (A4C), smooth, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-(A4C)-3,1X90

Galvanised steel, yellow passivated (A4C), smooth, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-GRVD-(A4C)-2,8X50

Galvanised steel, yellow passivated (A4C), grooved, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-GRVD-(A4C)-2,8X65

Galvanised steel, yellow passivated (A4C), grooved, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-GRVD-(A4C)-2,8X70

Galvanised steel, yellow passivated (A4C), grooved, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-GRVD-(A4C)-2,8X75

Galvanised steel, yellow passivated (A4C), grooved, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-GRVD-(A4C)-2,8X80

Galvanised steel, yellow passivated (A4C), grooved, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-GRVD-(A4C)-3,1X80

Galvanised steel, yellow passivated (A4C), grooved, resinated
x 2200 pcs
34° half-head collated nails AN

NL-AN5090-HRDHD-GRVD-(A4C)-3,1X90

Galvanised steel, yellow passivated (A4C), grooved, resinated
x 2200 pcs
34° half-head collated nails AN A2 stainless steel grooved resin-coated

NL-AN5090-HALFHD-GRVD-A2-2,8X65

x 2200 pcs
Rechargeable battery 18 V HiKOKI BSL1850 for the HiKOKI NR1890DBCL cordless nailer

BTRYPCK-HIKOKI-BSL1850-18V/5,0AH

x 1 pcs
Charger 18 V HiKOKI UC18YFSL for the HiKOKI NR1890DBCL cordless nailer

CHRG-18V-HIKOKI-UC18YFSL

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information