Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cordless multi-functional dry vacuum cleaner AMTS 18 L COMPACT M-CUBE

Multi-purpose dry vacuum cleaner cordless
VACCLNR-DRY-CORDL-(AMTS 18 L COMPT)

Art.-no. 5701400000

EAN 4062856183524

-,--
price per selected packing unit
| Individual prices for customers after login
Cordless multi-functional dry vacuum cleaner AMTS 18 L COMPACT M-CUBE

Art.-no. 5701400000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compact and portable multi-purpose battery vacuum cleaner with L certification and manual filter cleaning for mobile use
  • Two power levels: Max mode for maximum power or Eco mode for longer runtime per battery charge

  • Suitable for vacuuming up and extracting chips, dust and drill cuttings

  • Multi-purpose: Blow function for blowing out and drying

  • Dust class L certification guarantees a dust collection efficiency of 99% in accordance with EN 60335-2-69

  • Constant high suction power and long filter life thanks to semi-automatic filter cleaning

  • User-friendly working in conjunction with machines thanks to the adapter supplied

  • Conveniently integrated slots for storing joint nozzle, upholstery nozzle and power tool adapter

  • Shoulder strap for added comfort when working on the move

  • Robust housing with rubber protectors for non-slip storage without damaging the material

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Air current

20 l/s

Underpressure

11 kPa

Bin capacity

4 l

Dust class

L

Nominal width

35 mm

Product weight (per item)

3.300 kg

Length

375 mm

Width

225 mm

Height

275 mm

Sound-pressure level

61.2 dB

Cordless multi-functional dry vacuum cleaner AMTS 18 L COMPACT M-CUBE including:
1 x
Non-woven filter bag for AMTS

NWOVNFILTBG-F.AMTS

Quantity: 1 x
1 x
Joint nozzle for AMTS

JNTNOZ-F.AMTS

Quantity: 1 x
1 x
Suction hose for AMTS

SUCNHOSE-F.AMTS

Quantity: 1 x
1 x
Flat folding filter for AMTS

FLFLDFILT-F.AMTS

Quantity: 1 x
1 x
Carrying strap for AMTS

CARYSTRP-F.AMTS

Quantity: 1 x
1 x
Connection sleeve for AMTS

CONSLEV-F.AMTS

Quantity: 1 x
1 x
Hand nozzle for AMTS

HNDNOZ-F.AMTS

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rechargeable battery Li-ion 18 V BASIC M-CUBE

BTRYPCK-LIION-18V/2,0AH-(M-CUBE)-BASIC

Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs
Rechargeable battery Li-ion 18 V BASIC M-CUBE

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs
Rechargeable battery Li-ion 18 V BASIC M-CUBE

BTRYPCK-LIION-18V/4,0AH-(M-CUBE)-BASIC

Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs
ALG 18 V M-CUBE charger

CHRG-(ALG 18/6 FAST)

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Upholstery nozzle, plug in

UHLSTNOZ-PLGA-F.VC-NW35

x 1 pcs
Multi-purpose brush plug-in for industrial wet and dry vacuum cleaner ISS 35, ISS 35-S automatic

ALLPURPBRSH-PLGA-PLA-NW35

x 1 pcs
Suction brush, plug-in for ISS 35(-S automatic) and ISS 45-M automatic

SUCNBRSH-PLGA-F.VC-NW35

x 1 pcs
Plug-in car suction nozzle

CARVACATTCH-PLGIN-PLA-NW35

x 1 pcs
Suction bell

CONTAINMENTCAP-F.BLWOUTPMP

Vacuum cleaner adapter for extracting drilling dust when drilling or cleaning holes
Non-woven filter bag for AMTS

NWOVNFILTBG-F.AMTS

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information