Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cordless impact wrench HiKOKI WR36DA

Cordless impact wrench HiKOKI WR36DA
IMPWRNCH-CORDL-HIKOKI-WR36DA-(2X2.5AH)

Art.-no. 9501006928

EAN 4062856465132

-,--
price per selected packing unit
| Individual prices for customers after login
Cordless impact wrench HiKOKI WR36DA

Art.-no. 9501006928

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful 36-volt cordless impact driver with a maximum release torque of 1800 Nm.
  • Low maintenance and long-lasting

  • Brushless high performance motor with IP56 classification

  • Kickback-free working due to electronic control and electric brake

  • 4-stage torque selector switch enables optimum adjustment to the respective screw application

  • The switchable LED ensures optimal illumination of the working area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

WR36DA

Min./max. impact rate

0-2900 rpm

Max. torque for hard screwing application

1100 Nm

Suitable for screw

M30

Tool holding device

3/4-inch external square

Length

221 mm

Width

80 mm

Height

290 mm

Weight of machine with rechargeable battery

3.7 kg

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2.5 Ah

Cordless impact wrench HiKOKI WR36DA including:
1 x
Charger 18 V HiKOKI UC18YFSL for the HiKOKI NR1890DBCL cordless nailer

CHRG-18V-HIKOKI-UC18YFSL

Description:
Output voltage: 18 V; 18 V
Quantity: 1 x
2 x
HiKOKI Multivolt battery pack 36 volt/18 volt

BTRYPCK-HIKOKIBSL36A18-36V/2.5AH-18V/5AH

Description:
2.5 Ah
Powerful Multivolt battery pack for all new MULTIVOLT (36 volt) machines as well as the current 18 V machines
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information