Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cordless impact drill driver BS 28-A COMBI

Cordless impact drill driver BS 28-A combination
IMPDRLDRIV-CORDL-WO.BTRY-(BS28-A COMBI)

Art.-no. 070064702

EAN 4056807113555

-,--
price per selected packing unit
| Individual prices for customers after login
Cordless impact drill driver BS 28-A COMBI

Art.-no. 070064702

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely powerful, high-performance, compact 28 V cordless impact drill driver with lithium-ion technology. Choose the battery power you need with PICK YOUR POWER.
  • With selectable impact mechanism for impact drilling in stone and masonry

  • Ideal for applications involving high torque due to the improved, more powerful motor

  • Low weight, high performance and no memory effect of the rechargeable battery due to the lithium-ion technology

  • Continuous monitoring of the rechargeable battery capacity with the state-of-charge indicator on the rechargeable battery

  • Overload protection minimises the risk of damage to the power tool and rechargeable battery caused by overloading

  • A long service life and optimal power transmission due to the high-quality two-speed planetary gearbox with aluminium housing

  • Tool-free changing of the drill bit due to the quick-action drill chuck with spindle lock and low-wear carbide inserts

  • Optimal illumination of the work surface via LED lighting

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

28 V/DC

Max. torque hard/soft

90 / 55 Nm

Max. impact rate

28800 rpm

Min./max. drill chuck span width

1.5-13 mm

Weight of machine with rechargeable battery

3.1 kg

Included in delivery

Batteries not included; with additional accessories

Number of rechargeable batteries/batteries

0 PCS

Rechargeable battery/battery capacity

0 Ah

Max. drilling diameter in softwood

50 mm

Max. drilling diameter in steel

16 mm

Max. screw diameter

10 mm

Length

250 mm

Height

270 mm

Cordless impact drill driver BS 28-A COMBI including:
1 x
Handle

SP-HANDLE

Quantity: 1 x
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(BS 28-A)-SYS-8.4.2

Description:
Case insert for BS 28-A
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Charger AL 60-LI-2 For rechargeable battery LI 28 volt

CHRG-(AL60-LI-2)

x 1 pcs
Li-ion rechargeable battery 28 V

BTRYPCK-LIION-2-28,0V/3,0AH

Powerful and robust battery pack
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Power pack LI-28 V with charger and 2 batteries

POWERPACK-LIION-28V-2X5AH

Two powerful and robust batteries and a charger in each box
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information