Cordless impact drill driver ABS 18 POWER COMBI M-CUBE
Cordless impact drill driver ABS 18 POWER COMBI
IMPDRLDRIV-(ABS 18 POWER COMBI)-BOX
MASTER M-CUBE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fast adaptation to the respective application, as the function selector switch can be used to easily and quickly switch between screwing, drilling and impact drilling
- Continuous monitoring of the motor, because in the event of the motor overheating or becoming jammed or overloaded, the electronic motor protection function switches the motor off prematurely
- Efficient, low-maintenance, brushless EC motor with power reserves and a long service life, maintains a more stable speed curve even under load
- The LED light on the battery block ensures a well-lit work area
- Robust design for heavy-duty use on construction sites
- Maximum service life and low wear
- 13 mm Röhm metal drill chuck with soldered carbide clamping jaws
- Electronic signal switch
Wireless device management
- Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.
- Localisation: The last known location of the power tool can be viewed via the ORSYonline app.
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 18 V/DC |
Idle speed 1st/2nd gear min./max. | 0-550 / 0-2000 rpm |
Max. torque hard/soft | 140 / 60 Nm |
Max. impact rate | 32000 rpm |
Min./max. drill chuck span width | 1.5-13 mm |
Weight of machine with rechargeable battery | 2.3 kg |
Included in delivery | Batteries not included; additional accessories not included |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 0 Ah |
Max. drilling diameter in steel | 13 mm |
Max. screw diameter | 12 mm |
Length | 215 mm |
Height | 260 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!