Cordless hammer drill H 28-MA vibration-dampened
Cordless rotary hammer drill low-vibration H 28-MA
HAMDRL-CORDL-(H28-MA)-2X3,0AH
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Low-maintenance and durable motor
Brushless EC motor and electro-pneumatic striking tool for the same drilling performance as with a mains-powered tool.
Low weight, high performance, and no battery memory effect
Lithium-ion technology
Continuous monitoring of battery capacity
Charge status display on the battery
Universal use
Impact stop, chisel function, clockwise/anti-clockwise rotation and throttle switch
Fits well in your hand and allows for effortless work
Light, compact and ergonomic design with vibration damping.
Gives all the light you need when working
Positioning of LED light prevents shadowing caused by drill chuck
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
For hammer drilling in concrete, normal drilling in metal and wood or for light correction chiselling in masonry etc.
Nominal voltage | 28 V/DC |
Number of batteries/battery capacity | 2 x 3 Ah |
Min./max. idle speed | 0-1350 rpm |
Min./max. impact rate | 0-5000 rpm |
Impact energy | 4.1 J |
Tool holding device | Suitable for SDS-plus |
Weight of machine with rechargeable battery | 4.7 kg |
Included in delivery | 2 x 3 Ah batteries; with additional accessories |
Min./max. recommended drilling diameter in concrete | 6-28 mm |
Max. drilling diameter in concrete | 28 mm |
Max. drilling diameter in steel | 13 mm |
Length | 345 mm |
Height | 260 mm |
Max. drilling diameter with hollow drill bit in concrete | 75 mm |
CASEINRT-(H 28-MA / H 28-MAS)-SY-8.4.3
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!