Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cordless hammer drill ABH 18 COMPACT M-CUBE

Cordless rotary hammer drill ABH 18 COMPACT-1
HAMDRL-CORDL-(ABH 18 COMPACT)-CARTON
MASTER M-CUBE

Art.-no. 5701432000
EAN 4065746388412
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
Compact, powerful, brushless cordless hammer drill for medium-heavy drilling and light chiselling work
  • Extremely compact and ergonomic design ensures pleasant, effortless work

  • Efficient, low-maintenance, brushless EC motor with power reserves and a long service life

  • Continuous monitoring of the motor, because in the event of the motor becoming overloaded or jammed, the electronic motor protection function switches the motor off prematurely

  • Fast adaptation to the respective application, as the function selector switch can be used to easily and quickly switch between rotary hammer drilling and drilling

  • The SDS-plus mount can be replaced with the supplied quick-action drill chuck quickly, easily and without tools

  • The optional dust extraction ensures work with low levels of dust


Wireless device management


  • Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.

  • Localisation: The last known location of the power tool can be viewed via the ORSYonline app.
Application area

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Number of batteries/battery capacity

0 x 0 Ah

Min./max. idle speed

0-1400 1/min

Min./max. impact rate

0-5500 1/min

Impact energy

2.4 J

Tool holding device

Quick-change holder

Min./max. recommended drilling diameter in concrete

6-18 mm

Max. drilling diameter in concrete

26 mm

Max. drilling diameter in steel

13 mm

Length

320 mm

Height

220 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
System case 8.4.2

SYSCASE-8.4.2.

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
Cordless dust extraction ASA 18 COMPACT M-CUBE

DUSTEXTR-(ASA 18 COMPACT)

MASTER M-CUBE ZUBEHÖR
Dust extraction suitable for cordless hammer drill ABH 18 COMPACT
x 1 pcs
Case insert for MASTER/M-CUBE power tools

CASEINRT-(ABH 18 COMPACT)-8.4.2

The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hammer-resistant lightweight core bit

CREDRLBIT-HAMRES-SLIM-M16-D68MM

ZEBRA
The fast, lightweight drill bit
x 1 pcs
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D6,0-L165-WL100MM

ZEBRA
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Point chisel Plus Longlife & Speed

PTCHIS-PLUS-LS-L250MM

ZEBRA
Premium next-generation point chisel with tool holder suitable for SDS-plus.
x 1 pcs
Flat chisel Plus Longlife & Speed

FLCHIS-PLUS-LS-L250-W20MM

ZEBRA
Premium next-generation flat chisel with tool holder suitable for SDS-plus.
x 1 pcs
Full-vision goggles WEGA®

FULLVISNGOGL-WEGA-CLEAR

The light-weight of full-vision goggles
x 1 pcs
Cup-shaped mask CM 3000 V FFP2 NR D

BREAMASK-CM3000-VALVE-(FFP2-NR-D)

Complete protection and comfortable to wear thanks to special, soft filter materials
x 15 pcs
WNA 200 ear defenders With very good noise insulation properties and height-adjustable headband

EARDEFR-(WNA 200)

With very good insulation properties and height-adjustable headband
x 1 pcs
Protective glove MultiFit Nitrile

PROTGLOV-SPEC-MULTIFIT-NITRILE-SZ9

For all uses and very robust
x 6 pcs