Cordless hammer drill ABH 18 BASIC
Cordless rotary hammer drill ABH 18 BASIC
HAMDRL-CORDL-(ABH 18 BASIC)-CARTON
MASTER M-CUBE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Extremely compact and ergonomic design ensures pleasant, effortless working
- Efficient, low-maintenance, brushless EC motor with power reserves and a long service life
- Continuous monitoring of the motor, because in the event of overload or blocking, the electronic motor protection function switches off the motor prematurely
- Fast adaptation to the respective application, as the function selector switch can be used to easily and quickly switch between rotary hammer drilling and drilling
- Robust drill chuck, covers a wide range of applications and securely clamps SDS-Plus tools
- Bright LED on the battery block for optimum illumination of the working area
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 18 V/DC |
Number of batteries/battery capacity | 0 x 0 Ah |
Min./max. idle speed | 0-1400 rpm |
Min./max. impact rate | 0-4800 rpm |
Impact energy | 2.0 J |
Tool holding device | Suitable for SDS-plus |
Weight of machine with rechargeable battery | 2.7 kg |
Min./max. recommended drilling diameter in concrete | 4-12 mm |
Max. drilling diameter in concrete | 20 mm |
Max. drilling diameter in steel | 0 mm |
Length | 285 mm |
Height | 210 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!